Rotary, demolition, and breaker hammers generate greater hammering force than hammer drills. Rotary hammers drill and chisel concrete and masonry, creating holes and delivering high-impact, low-frequency blows. Also known as SDS drills and combination hammers, they have a hammer-and-rotate mode that spins and thrusts the bit to drill larger-diameter holes in harder materials than hammer drills. Their hammer-only mode chisels and chips for light demolition. Demolition and breaker hammers thrust their chisel at high impact to chip, break, cut, and scrape concrete, masonry, brick, asphalt, and tile. They are dedicated chiseling tools that produce a hammering action for jobs requiring more impact energy than rotary hammers.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip handle hammer has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip handle hammer has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 SDS-Plus cordless rotary hammer operates an 18V battery of 3.0 ampere-hours capacity. It has a solid bit optimal drilling range of 3/16 to ⅜ inches in concrete, a ⅝-inch core bit capacity in concrete, an impact energy of one feet-lb, a maximum of 7000 BPM, and a no-load speed of 1300 RPM. The hammer features a pistol grip drop motor handle.
This M18 SDS-Plus cordless rotary hammer operates an 18V battery of 3.0 ampere-hours capacity. It has a solid bit optimal drilling range of 3/16 to ⅜ inches in concrete, a ⅝-inch core bit capacity in concrete, an impact energy of one feet-lb, a maximum of 7000 BPM, and a no-load speed of 1300 RPM. The hammer features a pistol grip drop motor handle.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel one-inch SDS-Plus cordless rotary hammer kit operates an 18V battery of 6 Ah capacity. It has a solid bit optimal drilling range of 5/16 to ⅝-inch in concrete and one-inch core bit capacity in concrete. The pistol grip drop motor handle hammer kit has 2 ft-lb of impact energy, a maximum of 4800 BPM, and a no-load speed of 1330 RPM.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 8.0 ampere-hours capacity. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 8.0 ampere-hours capacity. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM.
This M18 Fuel 1¾-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 12 ampere-hours capacity. It has a solid bit optimal drilling range of ⅝ to 1½ inches in concrete and 1¾-inch core bit capacity in concrete. The L-shaped drop motor handle hammer kit has 8.1 ft-lb of impact energy and a maximum of 2900 BPM.
This M18 Fuel 1¾-inch SDS-Max cordless rotary hammer kit operates an 18V battery of 12 ampere-hours capacity. It has a solid bit optimal drilling range of ⅝ to 1½ inches in concrete and 1¾-inch core bit capacity in concrete. The L-shaped drop motor handle hammer kit has 8.1 ft-lb of impact energy and a maximum of 2900 BPM.
This M18 Fuel 1⅛-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ⅜ to ¾-inch in concrete and 1⅛-inch core bit capacity in concrete. The pistol grip handle hammer has 3.6 ft-lb of impact energy, a maximum of 4600 BPM, and a no-load speed of 800 RPM.
This M18 Fuel 1⅛-inch SDS-Plus cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ⅜ to ¾-inch in concrete and 1⅛-inch core bit capacity in concrete. The pistol grip handle hammer has 3.6 ft-lb of impact energy, a maximum of 4600 BPM, and a no-load speed of 800 RPM.
This corded rotary hammer with a D-handle and metal/plastic housing operates at 120V/10.5A. It has an SDS-Max keyless chuck, 1 9/16-inch solid bit and four-inch core bit capacity in concrete. The hammer with a mechanical clutch has a 5.5 ft-lb of impact energy, 14-foot cord, 3000 BPM, and a speed of 450 RPM. It includes a carrying case and a side handle.
This corded rotary hammer with a D-handle and metal/plastic housing operates at 120V/10.5A. It has an SDS-Max keyless chuck, 1 9/16-inch solid bit and four-inch core bit capacity in concrete. The hammer with a mechanical clutch has a 5.5 ft-lb of impact energy, 14-foot cord, 3000 BPM, and a speed of 450 RPM. It includes a carrying case and a side handle.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete and a one-inch core bit capacity in concrete. The hammer has 1.5 ft-lb of impact energy, a maximum of 4600 BPM, and a speed of 1100 RPM. It includes a side handle, an adjustable hook, and a depth rod.
This one-inch SDS-Plus chuck cordless rotary hammer operates on a 20V battery. It has a solid bit optimal drilling range of 3/16 to ½-inch in concrete and a one-inch core bit capacity in concrete. The hammer has 1.5 ft-lb of impact energy, a maximum of 4600 BPM, and a speed of 1100 RPM. It includes a side handle, an adjustable hook, and a depth rod.
This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 950 to 1900 bpm and operates at 120V/14A. It has an impact energy of 19 ft-lb, a vibration level of 8 m/sq sec, and a sound level of 101 dB. The demolition hammer with continuous speed settings has 12 chisel points, an electric motor, and a 27½-inch tool length.
This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 950 to 1900 bpm and operates at 120V/14A. It has an impact energy of 19 ft-lb, a vibration level of 8 m/sq sec, and a sound level of 101 dB. The demolition hammer with continuous speed settings has 12 chisel points, an electric motor, and a 27½-inch tool length.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/8A. It has an SDS-Plus chuck, a 1⅛-inch solid bit, and three-inch thin wall core bit capacity. The hammer has 3.6 ft-lb of blow energy, 0 to 5500 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with a drop motor-style handle operates at 120V/8A. It has an SDS-Plus chuck, a 1⅛-inch solid bit, and three-inch thin wall core bit capacity. The hammer has 3.6 ft-lb of blow energy, 0 to 5500 BPM, and 0 to 1500 no-load RPM. It includes a side handle, a depth rod, and a carrying case.
This corded rotary hammer kit with an L-handle operates at 120V AC/15A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from 0 to 2 inches, and six-inch core bit capacity. The hammer kit with a slip clutch has 14.1 ft-lb of impact energy, 1000 to 2150 BPM, and a continuous maximum speed of 220 RPM.
This corded rotary hammer kit with an L-handle operates at 120V AC/15A. It has an SDS-Max chuck, solid bit optimal drill in concrete ranging from 0 to 2 inches, and six-inch core bit capacity. The hammer kit with a slip clutch has 14.1 ft-lb of impact energy, 1000 to 2150 BPM, and a continuous maximum speed of 220 RPM.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM. It features a brushless motor.
This M18 Fuel 1 9/16-inch SDS-Max cordless rotary hammer operates an 18V battery. It has a solid bit optimal drilling range of ½ to 1¼ inches in concrete, 1 9/16-inch core bit capacity in concrete, and four-inch core bit capacity. The hammer has 5.1 ft-lb of impact energy and a maximum of 3000 BPM. It features a brushless motor.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V. It has a solid bit optimal drilling range of 3/16 to ⅝ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The kit has 1.9 ft-lb of impact energy and a maximum of 5550 BPM. It includes two batteries, a charger, a depth rod, and a case.
This one-inch SDS-Plus chuck cordless rotary hammer kit operates on a 20V. It has a solid bit optimal drilling range of 3/16 to ⅝ inches in concrete, ½-inch core bit capacity in concrete, and 2½-inch core bit capacity. The kit has 1.9 ft-lb of impact energy and a maximum of 5550 BPM. It includes two batteries, a charger, a depth rod, and a case.
This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 2900 bpm and operates at 120V/14A. It has an impact energy of 7.2 J, a vibration level of 14 m/sq sec, and a sound level of 92 dB. The demolition hammer with continuous speed settings has 12 chisel points, an electric motor, and 22¾-inch tool length.
This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 2900 bpm and operates at 120V/14A. It has an impact energy of 7.2 J, a vibration level of 14 m/sq sec, and a sound level of 92 dB. The demolition hammer with continuous speed settings has 12 chisel points, an electric motor, and 22¾-inch tool length.
This corded jack breaker hammer with a chipper handle blows at a rate of 0 to 1300 bpm and operates at 120V/15A. It has a 1⅛-inch hex chuck, an impact energy of 22 ft-lb, vibration control technology, and a sound level of 103 dB. The hammer with a one-speed setting has one chisel point, an electric motor, and 30-inch of tool length.
This corded jack breaker hammer with a chipper handle blows at a rate of 0 to 1300 bpm and operates at 120V/15A. It has a 1⅛-inch hex chuck, an impact energy of 22 ft-lb, vibration control technology, and a sound level of 103 dB. The hammer with a one-speed setting has one chisel point, an electric motor, and 30-inch of tool length.
This corded rotary hammer with a D-handle operates at 120V AC/8A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 3/16 to ⅝-inch, and 2⅝-inch core bit capacity. The hammer kit with an integral clutch has 2.0 ft-lb of impact energy, 0 to 5800 BPM, and a continuous maximum speed of 1300 RPM.
This corded rotary hammer with a D-handle operates at 120V AC/8A. It has an SDS-Plus chuck, solid bit optimal drill in concrete ranging from 3/16 to ⅝-inch, and 2⅝-inch core bit capacity. The hammer kit with an integral clutch has 2.0 ft-lb of impact energy, 0 to 5800 BPM, and a continuous maximum speed of 1300 RPM.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.