DRILL SDS 1 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL SDS 1 1/8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5268-21
  • Mfr. Model # 5268-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.75 lbs

Technical Specs

  • Blows per Minute 0 to 5500
  • Item Rotary Hammer
  • Cord Yes
  • No Load RPM 1 to 1500
  • Includes Depth Rod, Side Handle, Carrying Case
  • Reversing Yes
  • Tool Weight 7.5 lbs.
  • Voltage 18
  • Amps 8
  • Tool Length 12-1/2"
  • Impact Energy 3.6 ft.-lbs.
  • Core Bit Capacity 3"
  • Solid Bit Capacity 1-1/8"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Features Powerful 8-amp motor: Delivers 0-1,500 RPM, 0-5,500 BPM and 3.6ft-lbs of impact energy,All Metal Gear Case: Provides Maximum Durability for Jobsite Conditions,Minimized Vibration to 10.6 m/s²,Mechanical cluth: Protects the motor when the bit binds up,Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation,AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Stop Rotation Yes
  • Chuck Type SDS
  • Standards UL Listed
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list