HAMMER DRILL 1IN SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER DRILL 1IN SDS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11255VSR
  • Mfr. Model # 11255VSR
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 412
  • Shipping Weight 11.62 lbs

Product Details

No Load RPM 0-1,300, Blows per Minute 0-5,800, Amps @ 120V 7.5, Solid Bit Capacity 1 In., Core Bit Capacity 2-5/8 In., Features D-Handle, Aux Handle with Built-In Quick Release Depth Gauge

Technical Specs

  • Blows per Minute 0-5800
  • Features Vario-lock(TM) Positioning, 3 Mode Selector and Integral Clutch
  • No Load RPM 0 to 1300
  • Tool Length 17-1/4"
  • Core Bit Capacity 2-5/8"
  • Solid Bit Capacity 1"
  • Tool Weight 6.7 lbs.
  • Item Rotary Hammer Kit
  • Includes Side Handle, Depth Rod, Carrying Case
  • Cord 13 ft. 2-Cond.
  • Stop Rotation Yes
  • Reversing Yes
  • Voltage 120
  • Chuck Type SDS Plus
  • Standards UL Listed, CSA Certified
  • Impact Energy 2.2 ft.-lb.
  • Amps 7.5
  • Rotary Hammer Product Grouping Rotary Hammer Kits
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list