!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY HAMMER, CORDLESS, 18V, 3 AH, SDS-PLUS, 3/16 TO ⅜ IN, ⅝ IN, PISTOL GRIP, 1 FT-LB

ROTARY HAMMER, CORDLESS, 18V, 3 AH, SDS-PLUS, 3/16 TO ⅜ IN, ⅝ IN, PISTOL GRIP, 1 FT-LB

MILWAUKEE

ROTARY HAMMER, CORDLESS, 18V, 3 AH, SDS-PLUS, 3/16 TO ⅜ IN, ⅝ IN, PISTOL GRIP, 1 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER, CORDLESS, 18V, 3 AH, SDS-PLUS, 3/16 TO ⅜ IN, ⅝ IN, PISTOL GRIP, 1 FT-LB

ROTARY HAMMER, CORDLESS, 18V, 3 AH, SDS-PLUS, 3/16 TO ⅜ IN, ⅝ IN, PISTOL GRIP, 1 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2612-20
  • Mfr. Model # 2612-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 350
  • Shipping Weight 5.03 lbs

Product Details

This M18 SDS-Plus cordless rotary hammer operates an 18V battery of 3.0 ampere-hours capacity. It has a solid bit optimal drilling range of 3/16 to ⅜ inches in concrete, a ⅝-inch core bit capacity in concrete, an impact energy of one feet-lb, a maximum of 7000 BPM, and a no-load speed of 1300 RPM. The hammer features a pistol grip drop motor handle.

Technical Specs

  • Item Cordless Rotary Hammer
  • Chuck Style SDS Plus
  • Core Bit Capacity in Concrete 5/8 in
  • Anti-Kickback Clutch No
  • Brushless Motor No
  • Battery Capacity 3.0 Ah
  • Impact Energy 1.0 ft-lb
  • Charger Included No
  • Handle Type Pistol Grip
  • Maximum Blows per Minute 7,000 bpm
  • Minimum Blows per Minute 0 bpm
  • Number of Batteries Included 0
  • Overall Height 8 5/8 in
  • Power Source Cordless
  • Series M18
  • Switch Type Trigger
  • Tool Weight 5.5 lb
  • Voltage 18V DC
  • Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/8 in
  • Blows per Minute 0 bpm to 7,000 bpm
  • Modes of Operation Rotate Only, Hammer and Rotate
  • Cordless Tool Kit Contents (1) Bare Tool
  • Core Bit Capacity 5/8 in
  • Battery Series M18
  • Drilling Capacity in Concrete 5/8 in
  • Includes Depth Rod, Side Handle
  • Maximum Speed 1,300 RPM
  • Motor Type Brushed
  • Number of Speed Settings Continuous
  • Overall Width 11 1/2 in
  • Reversible Yes
  • Standards cUL Listed
  • Tool Length 12 in
  • Vibration Control No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list