Skip Content
JACK HAMMER 1 1/8IN 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK HAMMER 1 1/8IN 120V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOS11335K
  • Mfr. Model # 11335K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 411
  • Shipping Weight 58.0 lbs

Product Details

Active vibration control. 360-degree auxiliary handle. All metal housing. Wheeled carrying case.

Technical Specs

  • Blows per Minute 1300
  • Amps @ 120V 15.0
  • Impact Energy (Ft.-Lb.) 34.0
  • Features Active Vibration Control(R), Serviceminder(TM) System, Multi-position Holder, Lock-on Switch
  • Includes Pointed Chisel (400 mm) -- 2 608 690 106, Articulating Auxiliary Handle -- 1 607 000 701, Carrying Case with Wheels -- 1 615 438 432, Grease tube -- 1 615 430 005, Cleaning rag -- 1 619 200 444
  • Handle Type Large Main Handle and 360 Degrees Articulating Auxiliary Handle
  • Tool Length (In.) 30
  • Tool Weight (Lb.) 39.0
  • Amps 15
  • Item Demolition Hammer Kit
  • Drive System 1-1/8" Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list