!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Item
Lens Shape - Vehicle Lighting
Lens Colour - Vehicle Lighting
Mounting - Vehicle Lighting
Wiring Connection - Vehicle Lighting
Height - Vehicle Lighting
Width - Vehicle Lighting
Length - Vehicle Lighting
Diameter - Vehicle Lighting
Standards
Lighting Technology - Vehicle Lighting

Vehicle Courtesy Lights

https://catalogue.grainger.ca/2023?hybris=true

27 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GROTE
  • LAMP COURTESY
  • Item # GRO60101
  • Mfr. Model # 60101
  • EHC: EHC :
  • Compact courtesy lamp fits 1-1/4 inch hole in panels 0.060 inches - 0.250 inches thick. Rubber sealed spring and pigtail assembly. Translucent white plastic lens with chrome shade.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 711
  • GROTE
  • SLIMLITE LONG 12V W/SW IND
  • Item # GRO60591
  • Mfr. Model # 60591
  • EHC: EHC :
  • LED slimlite courtesy lamp features a low profile of less than one inch. High efficiency lamp generates good light output: uses little power and generates minimal heat. Ideal for cabinet lighting and other internal uses. Amps 0.23. Clear with switch. Voltage 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 711
  • GROTE
  • SLIMLITE LONG 12V W/O SW IND
  • Item # GRO60581
  • Mfr. Model # 60581
  • EHC: EHC :
  • LED slimlite courtesy lamp features a low profile of less than one inch. High efficiency lamp generates good light output: uses little power and generates minimal heat. Ideal for cabinet lighting and other internal uses. Amps 0.23. Clear. Voltage 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 711
  • GROTE
  • LAMP COURTESY CHROME PLTD 12.8V
  • Item # GRO60251
  • Mfr. Model # 60251
  • EHC: EHC :
  • Courtesy lamp, chrome plated steel housing, single 12.8 volt bulb unit similar to lamp on Chev/GM vehicles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 711
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list