LAMP UTILITY US 15 SERIES 12.8V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP UTILITY US 15 SERIES 12.8V

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60271
  • Mfr. Model # 60271
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.036 lbs

Technical Specs

  • Length 2-5/8"
  • Depth 7/8"
  • Width 1-1/4"
  • Shape Rectangle
  • Item Utility Lamp
  • Colour Clear
  • Material Polycarbonate
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Used For Interior Lighting
  • Termination Type Pigtail
  • Lamp Life 15, 000 hr.
  • Current Rating 0.33 A
  • Volt Bulb 12
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list