LAMP COURTESY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP COURTESY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60101
  • Mfr. Model # 60101
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.09 lbs

Product Details

Compact courtesy lamp fits 1-1/4 inch hole in panels 0.060 inches - 0.250 inches thick. Rubber sealed spring and pigtail assembly. Translucent white plastic lens with chrome shade.

Technical Specs

  • Diameter 1-1/2"
  • Shape Round
  • Depth 2-3/8"
  • Colour Clear
  • Item Courtesy Lamp
  • Includes Translucent White Plastic Lens with Chrome Shade
  • Length 2-3/8"
  • Material Steel
  • Housing Material Steel
  • Type Compact
  • Lens Colour White
  • Lamp Type Incandescent
  • Termination Type Hardwired
  • Current Rating 0.59 A
  • Lens Material plastic
  • Volt Bulb 12
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list