LAMP LICENCE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP LICENCE LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60421
  • Mfr. Model # 60421
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 2-5/8"
  • Colour Clear
  • Item Utility Lamp
  • Depth 7/8"
  • Material Polycarbonate
  • Width 1-1/4"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Rectangle
  • Volt Bulb 12
  • Termination Type Pigtail
  • Current Rating 0.2 A
  • Housing Material Polycarbonate
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list