!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Size
HP
Motor
Drum Material
Drum Gauge
Drum Dia.
Drum Opening

Concrete Mixers

https://catalogue.grainger.ca/2023?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • WHEELBARROW MIXER,4-3/4 CU. FT.,3/4
  • Item # WSW10N694
  • Mfr. Model # 10N694
  • EHC: EHC :
  • 3/4 HP, 120 V motor. Drum material: steel. Drum gauge: 19. Drum diameter: 22-1/2", drum opening: 15-3/4". Steel tubing frame. Removable handles. Locking system: gear. Overall dimension: 49-1/2" H x 55-1/2" L x 28" W. Axle type: rigid. Flat free wheels. Net weight: 125 lbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 796
  • MARSHALLTOWN
  • HAND TOW KIT
  • Item # MRHMIX69000
  • Mfr. Model # MIX69000
  • EHC: EHC :
  • Semi-pneumatic hand tow kit. Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 796
  • MARSHALLTOWN
  • MOTOR W/BELTS/PULLEYS 1/2HP 115V
  • Item # MRHMIX69125
  • Mfr. Model # MIX69125
  • EHC: EHC :
  • 1/2 HP 115 V Motor w/ belts and pulleys. Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 796
Results per page :  16 | 32 | 48