Skip Content
MOTOR W/BELTS/PULLEYS 1/2HP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR W/BELTS/PULLEYS 1/2HP 115V

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHMIX69125
  • Mfr. Model # MIX69125
  • UNSPSC # 22101901
  • CATALOGUE PAGE # 326
  • Shipping Weight 17.4 lbs

Product Details

1/2 HP 115 V Motor w/ belts and pulleys. Model MRHMIX59016A has standard bushings and tilt handle with 5 manual lock positions.

Technical Specs

  • Item 1/2 HP 115 V Motor w/Belts and Pulleys

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list