Skip Content
MIXER HIGH SPEED LOW VISCOSITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIXER HIGH SPEED LOW VISCOSITY

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMXAOX
  • Mfr. Model # AOX
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Includes Mxing Bucket
  • Application Low Viscosity
  • HP 1.3
  • Item Low Viscosity Mixer
  • Length (In.) 24
  • Material All Jobsite Materials
  • Shaft Length (In.) 18
  • Shaft Dia. (In.) 5/8
  • Shaft Material Steel
  • Max. RPM 750
  • Function Profesional Small-Batch Jobsite Mixer
  • Motor Electric
  • Motor Type 110 V