!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Voltage

Pipe & Tube Crimpers

Press fitting tools, jaws, and rings work together to join lengths of pipe with press fittings. They make connections on dry or wet systems, so there's no need to drain pipe before installing the fittings. Press fitting provides faster installation and more uniform connections than brazing or soldering and eliminates hazards from heat, open flames, and fumes. Press fitting tools squeeze jaws and rings around press fittings to seal the fittings against pipe. Actuators pinch together the ends of rings to close the rings around press fittings and squeeze the fittings onto pipe.

https://catalogue.grainger.ca/2023?hybris=true

159 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • PORTABLE POWER SUPPLY, RECHARGEABLE, 18V, 2/12 AH, FOR M18 SERIES BATTERIES
  • Item # MTL2846-20
  • Mfr. Model # 2846-20
  • EHC: EHC :
  • This M18 portable power supply operates on 18V with a battery capacity of 2/3/5/6/8/9/12 Ah. It has a USB-A, USB-C, and 120V AC port connection. The rechargeable power supply includes a top-off 175 W power supply 2846-20. It is for use with an M18 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PORTABLE POWER SOURCE, RECHARGEABLE, 12V, 1.5 AH, 2 X 2 X 4¾ IN, FOR M12 SERIES BATTERY
  • Item # MTL49-24-2310
  • Mfr. Model # 49-24-2310
  • EHC: EHC :
  • This M12 rechargeable portable power source operates at 12V with a battery capacity of 1.5/2.0/3.0/4.0 Ah. It has a 2.1 Ah USB port that charges tablets, mp3 players, and other portable electronic devices. The power source features a fuel gauge and measures 2 length x 2 width x 4¾ inches height. It is for use with an M12 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • COMPACT CHARGER & POWER SOURCE, RECHARGEABLE, 12V DC, 2.1 AH, FOR M12 SERIES BATTERY
  • Item # MTL48-59-1201
  • Mfr. Model # 48-59-1201
  • EHC: EHC :
  • This M12 rechargeable compact charger and power source operate on 12V DC with a battery capacity of 2.1 Ah. It has a USB port connection. The charger includes a micro-USB cable and a wall plug. It features a compact charger, a compatible with any USB output including in-vehicle USB ports, and is for use with an M12 series battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • BATTERY ADAPTER, 20V LI-ION, 2 AH, FOR DEWALT 18V TOOLS
  • Item # BLDDCA1820
  • Mfr. Model # DCA1820
  • EHC: EHC :
  • This 20V Max battery adapter is used for lithium-ion batteries of 2 Ah capacity in most 18V DeWalt tools with a 20V Max DeWalt charger. It is for use with DeWalt 18V tools.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 340
  • MILWAUKEE
  • PRESS TOOL KIT, CORDLESS, 18V, 2 AH, STANDARD, ½ TO 4 IN, PROPRESS, INLINE, COPPER, 3.6 TON
  • Item # MTL2922-22
  • Mfr. Model # 2922-22
  • EHC: EHC :
  • This M18 Force Logic cordless press tool kit with an inline handle operates on an 18V battery of 2 Ah. It has pressing capacities of ½ to 2 inches for black steel/PEX and ½ to 4 inches for copper/SS. The standard kit has a 3.6-ton crimping force. It includes a bare tool, two batteries, a charger, propress jaws of ½ to 2 inches, and hard carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • POWER SOURCE, PORTABLE, 18V DC, 3.0 AH, FOR 24U041 & 24U090 BATTERY
  • Item # MTL49-24-2371
  • Mfr. Model # 49-24-2371
  • EHC: EHC :
  • This M18 portable power source operates at 18V DC with a battery capacity of 3.0 Ah. It has a USB port connection that charges tablets, mp3 players, and other portable electronic devices. The power source features batteries and a powered USB port that charges portable electronic devices. It is for use with a 24U041 and 24U090 battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 381
  • MILWAUKEE
  • PRESS TOOL KIT WITH JAWS, CORDLESS, 12V LI-ION, 1.5 AH, 2.7 TONS, ½ TO 1½ IN, COMPACT
  • Item # MTL2473-22
  • Mfr. Model # 2473-22
  • EHC: EHC :
  • This M12 Force Logic cordless press tool kit includes a battery, a charger, a case, and jaw sizes of ½, ¾, and 1 inches. The compact press tool operates on a 12V Li-ion battery with a 1.5 Ah capacity and a 2.7 tons crimping force. It is compatible with black iron, copper, PEX, and stainless steel. The tool has pressing capacities from ½ to 1½ inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 360
  • RIDGID
  • PRESS TOOL KIT, CORDLESS, 18V DC LI-ION, 2.5 AH, 15⅗ X 3 X 4⅗ IN, STANDARD, BARE TOOL
  • Item # RDG67178
  • Mfr. Model # 67178
  • EHC: EHC :
  • This RP 351 cordless standard press tool kit includes the bare tool, battery, charger, and jaw sizes of ½, ¾, 1, 1¼, 1½, and 2 inches. It operates on 18V DC lithium-ion battery with a 2.5 Ah capacity and a crimping force of 7200 lb. It measures 15⅗ length x 3 width x 4⅗ inches height.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • RAPID OPTIMUM CHARGER ADAPTER, 120V AC LI-ION, 5 AH, FOR OPTIMUM CHARGING SYSTEM
  • Item # MKTDC40RA
  • Mfr. Model # DC40RA
  • EHC: EHC :
  • This XGT 40V Max rapid optimum charger adapter operates at 120V AC Li-ion input with a battery capacity of 5 Ah. It has a 40V charging port and two-prong. The single-port charging features a dual-fan design that circulates air through the battery to cool and circuit board quickly for faster charging. It is for use with Makita 40 V Max XGT batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS RING KIT, STEEL, 2½ TO 4 IN PIPE, EXTENDED/STANDARD, VIEGA PROPRESS FITTING
  • Item # MTL49-16-2690
  • Mfr. Model # 49-16-2690
  • EHC: EHC :
  • This Force Logic press ring kit is made of steel. It is compatible with AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress fittings, and includes pipe tubing sizes 2½, 3, and 4 inches. The extended/standard press jaw sit is suitable for pipe sizes ranging from 2½ to 4 inches made of copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS TOOL, CORDLESS, 18V DC LI-ION, 7200 LB, 11 3/10 X 3⅒ X 11 IN, STANDARD, BARE TOOL
  • Item # RDG67083
  • Mfr. Model # 67083
  • EHC: EHC :
  • This RP 350 cordless standard press tool operates at 18V DC lithium-ion battery and a crimping force of 7200 lb. It measures 11 3/10 length x 3⅒ width x 11 inches height. The tool capacity of ½ to 4 inches copper/stainless steel, ½ to 2 inches PEX, and ½ to 4 inches carbon steel. It includes the bare tool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • PRESS JAW AND RING KIT, STEEL/BLACK IRON, ½ TO 2 IN PIPE, EXTENDED/STANDARD
  • Item # MTL49-16-2697
  • Mfr. Model # 49-16-2697
  • EHC: EHC :
  • This IPS-P press jaw and ring kit is made of steel. It is compatible with Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress fittings, and includes pipe tubing sizes of 1¼, 1½, 1, ½, 2, and ¾ inches. The extended/standard press jaw and ring kit is suitable for connecting pipe sizes ranging from ½ to 2 inches made of black iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • BATTERY CHARGER, 12V DC, 4 AH, 2.1A USB, BUILT-IN BELT CLIP, FOR MAKITA BATTERIES
  • Item # MKTADP05
  • Mfr. Model # ADP05
  • EHC: EHC :
  • This LXT 18V battery charger operates on 12V DC with a battery capacity of 4.0 Ah. It has a 2.1A output USB port connection and features a built-in belt clip. The charger is for use with Makita batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • USB CHARGING KIT, 20V MAX LI-ION, 100W USB CORD, 65W POWER SUPPLY, FOR USB POWER SOURCE
  • Item # BLDDCB094K
  • Mfr. Model # DCB094K
  • EHC: EHC :
  • This USB charging kit operates on a 20V Max lithium-ion battery. The kit includes a DCB094 USB charger, a 100W USB cord, a USB-C port charger, a 65W power supply, a charging block, Bi-directional charging, and a belt hook for on-the-go stowing. It is for use with a USB power source and 20V Max.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • SOIL PIPE CUTTER KIT, 1½ TO 4 IN PIPE, 9 X 17 X 3 IN, CARRYING CASE, PRESS SNAP
  • Item # RDG34403
  • Mfr. Model # 34403R
  • EHC: EHC :
  • This Press Snap soil pipe cutter kit measures 9 length x 17 width x 3 inches height. It has compatible pipe sizes ranging from 1½ to 4 inches. The cutter is for use with CR-320-E, CT400, RP 330-B, RP 330-C, and RP 340 Ridgid standard press tools. It includes a press snap cutter, carrying case, and operators manual.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • PRESS RING KIT, STEEL, ½ TO 2 IN PIPE, 15½ X 11 X 3½ IN, VIEGA PROPRESS FITTING
  • Item # WWG2GME9
  • Mfr. Model # 27428
  • EHC: EHC :
  • This V2 press ring kit is made of steel and measures 15½ length x 11 width x 3½ inches height. It is compatible with ranging from a ½ to 2 inches pipe, an extended/standard press tool, a Viega ProPress fitting, and copper/stainless steel material. The kit pipe includes 1½ and 2 inches tubing sizes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list