CUTTER PIPE PRESS SNAP SOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER PIPE PRESS SNAP SOIL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG34403
  • Mfr. Model # 34403
  • UNSPSC # 26121638
  • CATALOGUE PAGE # 258
  • Shipping Weight 12.6 lbs

Product Details

PressSnap(TM) Soil Pipe Cutter. Compatible with all RIDGID(R) standard press tools. Cuts 1-1/2 inches - 4 inches no hub and service weight soil pipe. No lengthy lever arms. Eliminates the need to score the pipe. Completes the cut in seconds. Includes: press snap cutter, case and operator's manual.

Technical Specs

  • Item Soil Pipe Cutter Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list