Skip Content
PRESS TOOL M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRESS TOOL M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2473-22
  • Mfr. Model # 2473-22
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.85 lbs

Technical Specs

  • For Pipe Size (In.) 1/2 - 1-1/4
  • Includes Battery, (3) Jaws, Charger, Case
  • Height (In.) 12-3/4
  • Item Cordless Pressing Tool
  • Length (In.) 12-5/8
  • Temp. Range (F) 0 Degrees - 100 Degrees
  • Width (In.) 2
  • Type w/Jaws
  • Max. Pressure (PSI) 5,400
  • Voltage 12
  • Crimp Time (Sec.) 5
  • Ram Force (Lb.) 5,400

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list