!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item - Infrared Thermometer
Temp. Range (F) - Infrared
Temp. Range (C) - Infrared
Focus Spot Size and Distance - Infrared
Temp. Accuracy (C) - Infrared
Temp. Accuracy (F) - Infrared
Emissivity
Laser Sighting - Infrared
Data Logging - Instrument
Temperature Alarm - Thermometer
Display - IR Camera
Memory - Instrument
Calibration Certificate Included
Item

Infrared Thermometers

https://catalogue.grainger.ca/2023?hybris=true

62 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FLUKE
  • INFRARED THERMOMETER, SINGLE DOT
  • Item # FET62MAX
  • Mfr. Model # 62-MAX
  • EHC: EHC :
  • Infrared Thermometer, Temp. Range -30 to 500 Deg. C (-22 Deg. F to 932 Deg. F), Focus Spot Sz. and Distance 10:1, Accuracy 1.5C, Resolution 0.1C, Spectral Resp. 8 - 14 uM, Laser Sighting 1, Resp. Tm. Less than 500ms, Emissivity 0.10 - 1.00, Repeatability

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 292
  • FLUKE
  • INFRARED THERMOMETER, W/DUAL LASER
  • Item # FET62MAXPLUS
  • Mfr. Model # 62-MAX+
  • EHC: EHC :
  • Infrared Thermometer, Temp. Range -30 to 500 Deg. C, Focus Spot Sz. and Distance 12:1, Accuracy 1.0C, Resolution 0.1C, Spectral Resp. 8 - 14 uM, Laser Sighting 2, Resp. Tm. Less than 300ms, Emissivity 0.10 - 1.00, Repeatability 0.5C, Display Digital, Alar

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 292
  • GENERAL
  • ENERGY AUDIT IRT W/ AUD VIS ALARMS
  • Item # GTIIRTC50
  • Mfr. Model # IRTC50
  • EHC: EHC :
  • IR thermometer, star burst laser, temp range -40 degrees to 220 degrees C, distance to spot ratio 8:1, accuracy +/-2% of reading or +/-4 degrees C, star burst laser sighting, response time 0.5 seconds, emissivity fixed 0.95, repeatability +/-1 degree C, alarm high/low, data hold yes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EXTECH
  • THERMOMETER IR -50 TO 650C
  • Item # EXT42510A
  • Mfr. Model # 42510A
  • EHC: EHC :
  • Mini IR thermometer measures temperature from -50 to 650 deg. C with an accuracy of +/- 1 % of the reading + 1 deg. C. Features 12:1 distance to spot ratio, built-in laser pointer, backlighting, automatic data hold, auto power off, fixed 0.95 emissivity,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 291
  • REED
  • INFRARED THERMOMETER, LCD, FOC SPOT SZ/DIST 1 IN, 12 IN, 9V, 250 MSEC RESPONSE, TEMP ACC +/- 1.8%
  • Item # REER2310
  • Mfr. Model # R2310
  • EHC: EHC :
  • This infrared thermometer features a backlit LCD display, data hold, a trigger design, and has been drop tested at three metres. Its adjustable emissivity is 0.1 to 1.0, the infrared temperature range is -30 Degrees C to 650 Degrees C, and its response time is 250 milliseconds. It has a resolution of 0.1 Degrees C with a repeatability of +/- 2% of the reading or +/- 0.5 Degrees C. Includes a low/high temperature alarm, a nine-volt battery, a carry case, and a one-year warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 291
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list