IR THERMOMETER W/LASER POINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IR THERMOMETER W/LASER POINTER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTIR400
  • Mfr. Model # IR400
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.75 lbs

Technical Specs

  • Emissivity Fixed 0.95
  • Data Hold Yes
  • Alarm Indication No
  • Includes Battery Compartment Cover
  • Battery Type 9V
  • Item InfraRed Thermometer
  • Repeatability +/-2% of Reading + 2 Degrees C/4 Degrees F
  • Resolution 0.1 Degrees F/C
  • Special Features Laser Pointer, Data Hold, Auto Power Off After 10 Sec. (Approx)
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Trigger Yes
  • Memory Max/Min
  • Response Time 1 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list