IR THERMOMETER 10.1 D.S NA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IR THERMOMETER 10.1 D.S NA

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET59MAXPLUS
  • Mfr. Model # 59-MAX+
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1247
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Infrared Thermometer
  • Battery Type AA
  • Includes Battery
  • Emissivity Adjustable 0.01 to 1.00
  • Repeatability +/-1.0% of Reading or +/-1 Degrees C ( +/-2 Degrees F)
  • Resolution 0.1 Degrees C (0.2 Degrees F)
  • Special Features Precise Laser Technology, Large, Easy-to-Read Backlit LCD Display, Small and Lightweight Design Fits Easily Fits, 8:1 Distance to Spot Ratio, IP40 Rated and Displays the Minimum, Maximum or Average Temperature, or the Difference Between Two Measurements
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range 32 Degrees - 122 Degrees F, 0 Degrees - 50 Degrees C
  • Data Hold Yes
  • Trigger Lockable
  • Standards IP40, IEC 60,529, EN/IEC 61,010-1
  • Response Time 500 msec (95% of reading)
  • Memory Max/Min/Avg/Dif
  • Alarm Indication Audible/Visual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list