!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Air Inlet Connection Size
Air Inlet Gender
Arbor Hole Size
Cut-Off Wheel Orientation
Duty Rating
Max. Speed
Horsepower
Kit Contents
Min. Hose Size
Reach

Air-Powered Cut-Off Tools

https://catalogue.grainger.ca/2023?hybris=true

16 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO PNEUMATIC
  • CUTTER HI-SPEED REG DUTY 22000RPM
  • Item # CNPCP874
  • Mfr. Model # CP874
  • EHC: EHC :
  • Regular duty high speed cutter. 2-7/8 inch wheel size. Free speed of 22000 RPM. Lock-off throttle, react exhaust, built-in regulator.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • CHICAGO PNEUMATIC
  • CUTTER HI-SPEED REG DUTY 20000RPM
  • Item # CNPCP861
  • Mfr. Model # CP861
  • EHC: EHC :
  • For cutting through sheet metal, fiberglass, bolts, muffler clamps and hangers, grinds down burrs and rough edges. Features: lock-off throttle to prevent accidental start up: rear exhaust directs air away from workpiece: and built in regulator matches spe

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • INGERSOLL RAND
  • AIR CUT OFF TOOL,GEN DUTY,20K RPM,25 CFM
  • Item # IRG326
  • Mfr. Model # 326
  • EHC: EHC :
  • Air cut-off tool. Exhaust replacement is this powerful tool's specialty. Cuts off mufflers and tailpipes quickly, efficiently, and quietly. It has an 18,000 RPM motor that can handle the toughest exhaust replacements and cut sheet metal, nuts and bolts. 3/8 inch arbor x 2-7/8 inch wheel size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • CRESCENT H.K. PORTER
  • PNEUMATIC CUTTER CENTER CUT
  • Item # HKP9190C
  • Mfr. Model # 9190C
  • EHC: EHC :
  • Lightweight model for 80 - 120 PSI. Used in the wire-shelving industry. No exhaust shock. Cuts soft, medium, or hard materials. Workhead has 4 inch bore and 2 inch stroke. Cutting controlled by manual pressure. Filter-lubricator units recommended in air s

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DYNABRADE
  • 3IN RIGHT ANGLE CUT-OFF WHEEL TOOL
  • Item # DYD52439
  • Mfr. Model # 52439
  • EHC: EHC :
  • Cut Off Tool, Required Pressure 90 PSI, Wheel Dia. 3 In., 24 CFM @ Full Load, Min. Hose 1/4 In., Max. Wheel Thickness 3/32 In., Lever Type Safety Lock Lever

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2355
  • CHICAGO PNEUMATIC
  • KIT GRINDER CONPACT 2IN
  • Item # CNPCP7500DK
  • Mfr. Model # CP7500DK
  • EHC: EHC :
  • 2 inch compact angle grinder kit. Includes: 2 inch CP7500 angle grinder/cut-off tool plus a pin wrench, spanner (3) 2 inch 60 grit grinding wheels, (3) 2 inch 80 grit grinding wheels, (3) 2 inch 120 grit grinding wheels, (5) 2 inch cutting wheels, and a s

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2349
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list