Skip Content
3IN RIGHT ANGLE CUT-OFF WHEEL TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN RIGHT ANGLE CUT-OFF WHEEL TOOL

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52439
  • Mfr. Model # 52439
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2759
  • Shipping Weight 2.194 lbs

Product Details

Cut Off Tool, Required Pressure 90 PSI, Wheel Dia. 3 In., 24 CFM @ Full Load, Min. Hose 1/4 In., Max. Wheel Thickness 3/32 In., Lever Type Safety Lock Lever

Technical Specs

  • Average CFM @ 15 Second Run Time 5.25
  • HP 0.4
  • Item Right Angle Air Cut Off Tool
  • Exhaust Rear
  • Overall Length 8-1/2"
  • Handle Material Composite
  • Lever Type Safety Lock
  • Speed Control Safety Lock Lever
  • CFM @ Full Load 21.0
  • Free Speed 12,000 RPM
  • Variable Speed No
  • Wheel Dia. 3"
  • Required Pressure 90 PSI
  • Min. Hose 1/4"
  • Air Inlet 1/4" NPT
  • Spindle Dia. 3/8"
  • Max. Wheel Thickness 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list