AIR CUT OFF TOOL 3 IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CUT OFF TOOL 3 IN WHEEL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC04
  • Mfr. Model # 21AC04
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 2759
  • Shipping Weight 2.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.5
  • Includes Spanner, 5 mm Hex Key
  • Exhaust Rear
  • Item Air Cut Off Tool
  • Housing Material Aluminium
  • Duty General
  • Overall Length 7-1/2"
  • Speed Control Yes
  • Guard Material Metal
  • Handle Material Aluminium
  • Lever Type Safety
  • CFM @ Full Load 19.0
  • Variable Speed Yes
  • Free Speed 22,000 RPM
  • Wheel Dia. 3"
  • Spindle Dia. 3/8"
  • Required Pressure 90 PSI
  • Arbor Hole 3/8"
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT
  • Max. Wheel Thickness 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list