!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESS RING, STEEL, 2 IN PIPE, EXTENDED/STANDARD, FOR RP 340 STANDARD RIDGID PRESS TOOL

PRESS RING, STEEL, 2 IN PIPE, EXTENDED/STANDARD, FOR RP 340 STANDARD RIDGID PRESS TOOL

RIDGID

PRESS RING, STEEL, 2 IN PIPE, EXTENDED/STANDARD, FOR RP 340 STANDARD RIDGID PRESS TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESS RING, STEEL, 2 IN PIPE, EXTENDED/STANDARD, FOR RP 340 STANDARD RIDGID PRESS TOOL

PRESS RING, STEEL, 2 IN PIPE, EXTENDED/STANDARD, FOR RP 340 STANDARD RIDGID PRESS TOOL

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $883.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG37983
  • Mfr. Model # 37983
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Product Details

This press ring is made of steel. It is compatible with Viega MegaPress fitting and includes a standard MegaPress jaw. The extended/standard press ring is used for connecting pipes of a two-inch size that are made of stainless steel. It is for use with 320-E, CT400, RP 330-B, RP 330-C, and RP 340 standard Ridgid press tools.

Technical Specs

  • Item Press Ring
  • Compatible Fitting System Viega MegaPress
  • Compatible Pipe Size 2 in
  • Material Steel
  • Compatible Tool Grainger Part Number 60UG31, 60UG32, 60UG33, 60UG34, 60UG35, 61HR10, 61HR11, 61HR12, 61HR13, 61HR14, 61HR15, 61HR16, 792UZ1, 792UZ2
  • Includes MegaPress Ring
  • Product Type Rings
  • Compatible Material Type Stainless Steel
  • Kit Pipe or Tubing Sizes Included Not Applicable
  • Compatible Press Tool Type Extended, Standard
  • Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340
  • Manufacturer Warranty Length Full Lifetime

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list