!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER BLK DURA-INK 20 RETRACTABLE

MARKER BLK DURA-INK 20 RETRACTABLE

MARKAL

MARKER BLK DURA-INK 20 RETRACTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER BLK DURA-INK 20 RETRACTABLE

MARKER BLK DURA-INK 20 RETRACTABLE

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK96575
  • Mfr. Model # 96575
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 588
  • Shipping Weight 0.03 lbs

Product Details

Dura-Ink(R) 20 Retractable Marker, Black. Medium bullet tip ink marker retracts when not in use.

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Marker Type Permanent
  • Marking Tool Colour Family Blacks
  • Series Dura-Ink
  • Marking Tool Tip Shape Bullet
  • Tip Material Fiber
  • Features One Handed, Push Button Operation Eliminates Lost Caps and Prevents Ink Dry out, Fast Drying, Wear and Water Resistant Formula for Long Lasting Marks, Industrial Grade Fine Bullet Tip will Not Spread or Mush, Auto Storing Clip Instantly Retracts Tip to Reduce Mess or Tip Damage, Xylene Free Formula for Safe Use
  • Item Dura Ink(R) Permanent Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Fine
  • Marking Tool Surface Material Cardboard, Glass, Metal, Paper, Plastic, Wood
  • Tip Size 1/16"
  • Dry Time Fast Drying
  • Colour Black

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list