!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER DRILL,#10,HSS,BLK OXIDE,135

JOBBER DRILL,#10,HSS,BLK OXIDE,135

WESTWARD

JOBBER DRILL,#10,HSS,BLK OXIDE,135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL,#10,HSS,BLK OXIDE,135

JOBBER DRILL,#10,HSS,BLK OXIDE,135

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2UFH1
  • Mfr. Model # 2UFH1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.1935
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Coolant Fed Non-Coolant Through
  • Number of Flutes 1
  • Maximum Drilling Depth 2 7/16 in
  • Shank Type - Machining Straight
  • Overall Length 3-5/8"
  • Drill Point Length 135
  • Standards Not Rated
  • Drill Bit Size #10
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Flute Length 2-7/16"
  • Cutting Direction Right
  • Shank Dia. 0.1935"
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Set
  • Material Grade - Machining High Performance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list