!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Measurement System
Drill Bit Size
Decimal Equivalent
Material - Machining
Finish - Machining
Coolant Fed
Cutting Direction
Drill Bit Point Angle
Drill Bit Point Type
Flute Type
Flute Length
Maximum Drilling Depth
Shank Type - Machining
Shank Dia.
Overall Length
Primary Material Application
Series
Standards

Jobber-Length Drill Bits

Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a variety of materials.

https://catalogue.grainger.ca/2023?hybris=true

9916 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #40 DRILL BIT SIZE, 1⅜ IN FLUTE L, 2⅜ IN L, HIGH SPEED STEEL
  • Item # GNF2228-73468
  • Mfr. Model # 2228-73468
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 40, decimal equivalent 0.0980, flute length 1-3/8 in., and length 2-3/8 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, 2¾ IN L, HIGH SPEED STEEL
  • Item # GNF2228-73458
  • Mfr. Model # 2228-73458
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 30, decimal equivalent 0.1285, flute length 1-5/8 in., and length 2-3/4 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, COBALT
  • Item # GNF550-46608
  • Mfr. Model # 550-46608
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1907
  • CLE-LINE
  • JOBBER LENGTH DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, 2¾ IN L, 4XD, HSS
  • Item # GNF1899-22679
  • Mfr. Model # 1899-22679
  • EHC: EHC :
  • This general purpose jobber length drill bit is made of high speed steel and has a ⅛ inch diameter, 1⅛ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ASME standards. This 1899 series jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #21 DRILL BIT SIZE, 2⅛ IN FLUTE L, 3¼ IN L, 4XD, HSS, BRIGHT
  • Item # GNF2228-73449
  • Mfr. Model # 2228-73449
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 21, decimal equivalent 0.1590, flute length 2-1/8 in., and length 3-1/4 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #27 DRILL BIT SIZE, 1⅞ IN FLUTE L, 3 IN L, 4XD, HSS, BRIGHT
  • Item # GNF2228-73455
  • Mfr. Model # 2228-73455
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 27, decimal equivalent 0.1440, flute length 1-7/8 in., and length 3 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #10 DRILL BIT SIZE, 2-7/16 IN FLUTE L, 3⅝ IN L, HSS, BRIGHT
  • Item # GNF2228-73438
  • Mfr. Model # 2228-73438
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 10, decimal equivalent 0.1935, flute length 2-7/16 in., and length 3-5/8 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CLE-LINE
  • JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, 4XD, HSS
  • Item # GNF1899-22689
  • Mfr. Model # 1899-22689
  • EHC: EHC :
  • This general purpose jobber length drill bit is made of high speed steel and has a 9/64 inch diameter, 1⅛ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ASME standards. This 1899 series jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 3⅛ inch length. Plus it has two 2 inch spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #20 DRILL BIT SIZE, 2⅛ IN FLUTE L, 3¼ IN L, 4XD, HSS, BRIGHT
  • Item # GNF2228-73448
  • Mfr. Model # 2228-73448
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 20, decimal equivalent 0.1610, flute length 2-1/8 in., and length 3-1/4 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1921
  • CLE-LINE
  • JOBBER LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 2-5/16 IN FLUTE L, 3½ IN L, HSS
  • Item # GNF1899-22701
  • Mfr. Model # 1899-22701
  • EHC: EHC :
  • This general purpose jobber length drill bit is made of high speed steel and has a 3/16 inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ASME standards. This 1899 series jobber drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 3½ inch length. Plus it has two 2 5/16 inch spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
  • CLE-LINE
  • JOBBER LENGTH DRILL BIT, 3/32 IN DRILL BIT SIZE, 1¼ IN FLUTE L, 2¼ IN LENGTH, HSS
  • Item # GNF1899-22666
  • Mfr. Model # 1899-22666
  • EHC: EHC :
  • This general purpose jobber length drill bit is made of high speed steel and has a 3/32 inch diameter, one-inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ASME standards. This 1899 series jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and 118 Degrees conventional point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1901
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list