!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Product Type
Heating Method, Heating Style
Fuel Type
Heating Capacity Output
Heating Area
Minimum Cylinder Size
Overall Height
Overall Width
Overall Depth

Portable Gas Floor Heaters

https://catalogue.grainger.ca/2023?hybris=true

6 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • HEATER CONVECTN/RADIANT NG 125K BTU
  • Item # GGE1WVL8
  • Mfr. Model # 1WVL8
  • EHC: EHC :
  • Radiant Heater, Natural Gas, 50/95/125,000 BTuH Output, Heating Area 2900 Sq-ft, Fuel Rate 125 Cubic Feet per Hour Lb/Hr, Height 30 1/4 In, Width 16 1/2 In, Length 16 1/2 In, Built-in Features Piezo Ignition, Agency Compliance CSA, Inculdes Low Pressure R

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2902
  • DAYTON
  • HEATER CONVECTN/RADIANT NG 250K BTU
  • Item # GGE6BY72
  • Mfr. Model # 6BY72
  • EHC: EHC :
  • Gas Fired Heater, Portable Radiant, 250 MBTuH Output, Natural Gas, Heating Area 4760 Sq/Ft, Length 51.5 In, Height 16.5 In, Width 16.5 In, Combustion ClearanceSide 72 In, Combustion Clearance Rear 72 In, Combustion Clearance Ceiling 60 In, Standards CSA,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2902
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list