!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER CONVECTN/RADIANT NG 125K BTU

HEATER CONVECTN/RADIANT NG 125K BTU

DAYTON

HEATER CONVECTN/RADIANT NG 125K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER CONVECTN/RADIANT NG 125K BTU

HEATER CONVECTN/RADIANT NG 125K BTU

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1WVL8
  • Mfr. Model # 1WVL8
  • UNSPSC # 52141802
  • CATALOGUE PAGE # 2902
  • Shipping Weight 25.4 lbs

Product Details

Radiant Heater, Natural Gas, 50/95/125,000 BTuH Output, Heating Area 2900 Sq-ft, Fuel Rate 125 Cubic Feet per Hour Lb/Hr, Height 30 1/4 In, Width 16 1/2 In, Length 16 1/2 In, Built-in Features Piezo Ignition, Agency Compliance CSA, Inculdes Low Pressure R

Technical Specs

  • Product Type Portable Gas Radiant Can Heaters
  • Heating Capacity Output 100,000 BtuH
  • Ignition Type Matchless Piezo
  • Overall Height 29 7/8 in
  • Overall Depth 16 3/8 in
  • Features Fuel Shut-off Device, No Electricity Required, One Hand Piezo Ignition, Safety Tip Switch, Variable BTUs
  • Fuel Consumption 104 cu ft/hr
  • Heating Method Radiant
  • Housing Material Stainless Steel, Steel
  • Thermostat Included No
  • Standards cCSAus
  • Fuel Type Natural Gas
  • Heating Area 2,900 sq ft
  • Ignition Power Source Manual
  • Overall Width 16 3/8 in
  • Safety Features Fuel Shutoff Device
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Heater Style Can
  • Housing Colour Grey
  • Manufacturers Warranty Length 1 yr
  • Includes Low Pressure Regulator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list