!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Hygiene Product Grouping
Hygiene Series
Requires Dispenser
Packaging Type
Hygiene Form
Size
Hygiene Properties
Formula
Fragrance

Lotions, Moisturizers and Balms

https://catalogue.grainger.ca/2023?hybris=true

42 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PR88
  • BARRIER CREAM, WATER-SOLUBLE, NATURAL LIGHT ALMOND SCENT, 1 L
  • Item # ADTPR88/010
  • Mfr. Model # r101P1000
  • EHC: EHC :
  • This water-soluble skin protection barrier cream helps with dermatitis, chapping, cracking, sensitive skin, or working with solvents. It rinses clean with no soap or detergent needed. This cream has a natural light almond scent and comes in a one-litre container.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GOJO
  • HAND CREAM 5OZ TUBE
  • Item # GOJ8150-12
  • Mfr. Model # 8150-12
  • EHC: EHC :
  • Specifically formulated for professional technicians for use in their work environments. Quickly absorbs, with no greasy after-feel. Use before work, after handwashing and at night to help maintain the skin's natural protective barrier. Silicone and fragrance-free.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • PR88
  • BARRIER CREAM, WATER SOLUBLE, SKIN PROTECTION, ALMOND SCENT, 100 ML
  • Item # ADTPR88/005
  • Mfr. Model # r101P100
  • EHC: EHC :
  • This water-soluble skin protection barrier cream helps with dermatitis, chapping, cracking, sensitive skin, or working with solvents. This cream has a natural light almond scent and comes in a 100-millilitre packet.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEB
  • STOKODERM PROTECT PURE 1L
  • Item # DEBUPW1L
  • Mfr. Model # UPW1L
  • EHC: EHC :
  • Universal pre-work skin cream to help protect the skin against contact with water and non-water based contaminants. Perfume-free and non-greasy, it is compatible for use under latex and nitrile gloves to provide a second line of defense. Makes hands easie

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • DEB
  • STOKOLAN LIGHT PURE 1L
  • Item # DEBRES1L
  • Mfr. Model # RES1L
  • EHC: EHC :
  • Perfume-free and dye-free, highly effective mild after-work conditioning cream to provide effective skin care whether skin is dry, sore, chapped or in normal condition.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1145
  • FAST ORANGE
  • HAND CLEANER, WITH MICROGEL TECHNOLOGY, ORANGE SCENT, 443 ML
  • Item # DLH23117
  • Mfr. Model # 23117
  • EHC: EHC :
  • This hand cleaner is infused with MicroGel technology. This smooth orange-scented cleaner contains no petroleum solvents. It comes in a 443-millilitre bottle.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PR88
  • BARRIER CREAM, FOR DERMATITIS/CHAPPING/CRACKING, WATER-SOLUBLE, 1.6 L CARTRIDGE
  • Item # ADTPR88/016
  • Mfr. Model # r101P1600
  • EHC: EHC :
  • This water-soluble skin protection barrier cream helps with dermatitis, chapping, cracking, sensitive skin, or working with solvents. It rinses clean with no soap or detergent needed. This cream comes in a 1.6-litre cartridge.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list