HAND CREAM 5OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAND CREAM 5OZ TUBE

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8150-12
  • Mfr. Model # 8150-12
  • UNSPSC # 53131607
  • CATALOGUE PAGE # 1719
  • Shipping Weight 0.38 lbs

Product Details

Specifically formulated for professional technicians for use in their work environments. Quickly absorbs, with no greasy after-feel. Use before work, after handwashing and at night to help maintain the skin's natural protective barrier. Silicone and fragrance-free.

Technical Specs

  • Item Skin Conditioner
  • Size 5 oz.
  • Formula Glycerin
  • Fragrance Unscented
  • Packaging Type Tube