!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Colour

Heat Resistant Coatings

https://catalogue.grainger.ca/2023?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RUST-OLEUM
  • HIGH TEMPERATURE PAINT, SPRAY, 1200 ° F, 1 TO 2 HRS, BLACK, 583 G/L, 10 TO 12 SQ FT, 340 ML, METAL
  • Item # RLMN7778830
  • Mfr. Model # N7778830
  • EHC: EHC :
  • This black high-temperature paint has a spray application method and can be applied to grills, wood-burning stoves, and other items made of metal. It protects against rust and is corrosion-resistant. It has a drying time of one to two hours and a dry time recoat of within one hour or after 48 hours. It can withstand temperatures up to 1,200℉ and has a coverage of 10 to 12 square feet. It has a VOC content of 583 gallons per litre and has a size of 340 millilitres.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUST-OLEUM
  • HIGH TEMPERATURE PAINT, BRUSH, 1000 ° F, 5 TO 9 HRS, BLACK, 496 G/L, 65 TO 130 SQ FT, 946 ML, METAL
  • Item # RLMN7778504
  • Mfr. Model # N7778504
  • EHC: EHC :
  • This black high-temperature paint has a brush application method and can be applied to grills, wood-burning stoves, and other items made of metal. It protects against rust and is corrosion-resistant. It has a drying time of five to nine hours and a dry time recoat of five hours. It can withstand temperatures up to 1,000℉ and has a coverage of 65 to 130 square feet. It has a VOC content of 496 gallons per litre and has a size of 946 millilitres. This paint can be used indoors and outdoors.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list