Skip Content
PAINT SPRAY HI HEAT BBQ BLACK 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY HI HEAT BBQ BLACK 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN7778830
  • Mfr. Model # N7778830
  • UNSPSC # 31211523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 340 g
  • Colour Black
  • Item High Temperature Paint
  • Temp. Range Up to 1200 Degrees F
  • Coverage 10 - 12 sq. ft.
  • Dry Time Recoat Within 1 hr. or After 48 hr.
  • Surface Metal
  • VOC Content 583 g/L
  • Application Method Spray
  • Dry Time 1 - 2 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list