!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Base Type
Body Panel Type
Cabinet Colour
Cabinet Material
Cabinet Storage Components
Door Handle Type
Door Type
Duty Rating
For Use Indoors/Outdoors
Frame Assembled
Load Capacity per Shelf
Lock Type
Mobility
Mounting Location
Number of Shelves
Overall Depth
Overall Height
Overall Width
Audit Trail Storage
Cabinet Finish
Number of Doors
Panel Material Thickness

Shelf Cabinets

https://catalogue.grainger.ca/2023?hybris=true

664 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • UNASSMBL STORAGE CAB H72 W36 BLK
  • Item # GGM1UEZ6
  • Mfr. Model # 1UEZ6
  • EHC: EHC :
  • Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 941
  • APPROVED VENDOR
  • UNASSMBLD STORAGE CAB H72 W36 GRAY
  • Item # GGM1UEZ4
  • Mfr. Model # 1UEZ4
  • EHC: EHC :
  • Boltless steel cabinet/storage, 4 shelf. Depth 18 in. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 941
  • DURHAM
  • STORAGE CABINET,24X36X78,4 SHELVES
  • Item # DHMHDCP243678-4S95
  • Mfr. Model # HDCP243678-4S95
  • EHC: EHC :
  • 3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 934
  • DURHAM
  • CABINET STEEL 12GA 60WX24X78
  • Item # DHMHDC246078-4S95
  • Mfr. Model # HDC246078-4S95
  • EHC: EHC :
  • Rugged all welded 12 gauge construction with flush door design. Includes four 14-gauge steel shelves adjustable on 2-1/2 in. centers. Four 14-gauge steel extra heavy-duty leaf hinges secure doors to eliminate twisting and sagging. 6 in. box style legs wit

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 931
  • APPROVED VENDOR
  • UNASSMBL STORAGE CAB H30 W36 BLK
  • Item # GGM1UFC1
  • Mfr. Model # 1UFC1
  • EHC: EHC :
  • Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 941
  • TENNSCO
  • STORAGE CABINET, 4 ADJ SHELVES, LD CAP 150 LB, GREY, 36 X 72 X 18 IN, STEEL/CHROME
  • Item # TEN1470GYM
  • Mfr. Model # 1470GYM
  • EHC: EHC :
  • This grey industrial-strength grey storage cabinet has four adjustable shelves, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • UNASSMBL COMBO CAB H 78 W 36 BLK
  • Item # GGM1UEY9
  • Mfr. Model # 1UEY9
  • EHC: EHC :
  • 20 ga. shelves. 16 ga. welded door frame.4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring. Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 941
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list