CABINET EXTRA HD LOCKABLE STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET EXTRA HD LOCKABLE STORAGE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHDC244866-3S95
  • Mfr. Model # HDC244866-3S95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2006
  • Shipping Weight 490.0 lbs

Product Details

Overall Height 72 In., Overall Width 48 In., Overall Depth 24 In., Number of Shelves 3, 1,200 lb. Shelf Capacity.

Technical Specs

  • Gauge 12
  • Finish Textured Powder Coated
  • Item Extra Heavy Duty Cabinet with Legs
  • Material 12 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 1,200 lbs.
  • Cabinet Locking Mechanism Padlock Hasp
  • Width of Cabinet 48"
  • Height of Cabinet 66"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Casters Included No
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 6" Legs, (3) Adjustable Shelves
  • Method of Construction Welded
  • Cabinet Strength Rating Heavy-Duty
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list