!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT JR LUXEON

FLASHLIGHT JR LUXEON

STREAMLIGHT

FLASHLIGHT JR LUXEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT JR LUXEON

FLASHLIGHT JR LUXEON

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT71500
  • Mfr. Model # 71500
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.63 lbs

Product Details

Features a 1 watt super high flux Luxeon star 50,000 hour LED, shock resistant lightweight aluminum construction with a knurled grip, push button tail cap for on/off operation and a pocket clip. Includes a black nylon holster and 2 AA alkaline batteries.

Technical Specs

  • Item Handheld Flashlight
  • Battery Size AA
  • Rechargeable No
  • Body Material Aluminum
  • Maximum Beam Distance 104 m
  • Weight with Batteries 4.1 oz
  • Drop Rating 1 m
  • Series Streamlight Jr
  • Switch Type Push Button
  • Body Diameter 3/4 in
  • Includes Flap Less Holster, Pocket Clip
  • Lens Material Polycarbonate
  • Maximum Run Time 10 hr
  • Power Source Battery
  • Standards European Community Directives
  • Battery Chemistry Alkaline, Lithium
  • Number of Batteries 2
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 225 lm
  • Beam Colour White
  • IP Rating IPX4
  • Switch Location Tail
  • Beam Intensity Levels 2,700 cd
  • Grip Style Knurled
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/2 in
  • Resistance Properties Impact Resistant, Water Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list