!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TALKING SMOKE AND CARBON MONOXIDE ALARM, 120V AC, 4.4 ° C TO 37.8 ° C, 12.3 X 12.3 X 12.3 X 3.2 CM

TALKING SMOKE AND CARBON MONOXIDE ALARM, 120V AC, 4.4 ° C TO 37.8 ° C, 12.3 X 12.3 X 12.3 X 3.2 CM

KIDDE

TALKING SMOKE AND CARBON MONOXIDE ALARM, 120V AC, 4.4 ° C TO 37.8 ° C, 12.3 X 12.3 X 12.3 X 3.2 CM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TALKING SMOKE AND CARBON MONOXIDE ALARM, 120V AC, 4.4 ° C TO 37.8 ° C, 12.3 X 12.3 X 12.3 X 3.2 CM

TALKING SMOKE AND CARBON MONOXIDE ALARM, 120V AC, 4.4 ° C TO 37.8 ° C, 12.3 X 12.3 X 12.3 X 3.2 CM

KIDDE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRY900-0119
  • Mfr. Model # 900-0119
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This talking smoke and carbon monoxide alarm with a sealed 10-year battery warranty is intended to detect smoke from buildings and operates in 4.4 Degrees C to 37.8 Degrees C temperatures. Each alarm measures 12.3 width x 12.3 height x 12.3 centimetres diameter and 3.2 centimetres deep. It has an AA front-loading battery backup.

Technical Specs

  • Item 120V AC Talking Smoke and Carbon Monoxide Alarm
  • Power Source 120 V AC, 60 Hz 45 mA max per alarm 2 AA battery backup
  • Diameter 12.3 cm
  • Depth 3.2cm
  • Digital Readout No
  • Features Combined Smoke and Carbon Monoxide Alarm, Intelligent Sensor Technology, Voice Warning, 120V Interconnectable, AA Front-Loading Battery Backup,Tamper Resistant, End of Life Notification, Alarm Memory
  • Test Button Yes
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Includes (2) AA Battery back-up
  • Detection Method Electrochemical
  • Audible Alert 85dB at 10 ft.
  • Height 12.3 cm
  • Width 12.3 cm
  • Battery Backup AA Front-Loading Battery Backup
  • Hush Button Yes
  • Locking Pin No
  • Standards CSA
  • Manufacturers Warranty Length 10 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list