!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SMOKE ALARM, HUSH, 9 VOLT BATTERY, 4.4 ° C TO 37.8 ° C, 6 X 12.5 X 6 X 1 1/2 IN

SMOKE ALARM, HUSH, 9 VOLT BATTERY, 4.4 ° C TO 37.8 ° C, 6 X 12.5 X 6 X 1 1/2 IN

KIDDE

SMOKE ALARM, HUSH, 9 VOLT BATTERY, 4.4 ° C TO 37.8 ° C, 6 X 12.5 X 6 X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMOKE ALARM, HUSH, 9 VOLT BATTERY, 4.4 ° C TO 37.8 ° C, 6 X 12.5 X 6 X 1 1/2 IN

SMOKE ALARM, HUSH, 9 VOLT BATTERY, 4.4 ° C TO 37.8 ° C, 6 X 12.5 X 6 X 1 1/2 IN

KIDDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRY0916KCA
  • Mfr. Model # 0916KCA
  • UNSPSC # 46191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Detect smoke with this Hush smoke alarm that has a 5-year warranty battery, a power source of 9 volts, and operates in temperatures of 4.4 Degrees C to 37.8 Degrees C. Each alarm measures 6 width x 12.5 height x 6 inches diameter and 1 1/2 inches deep and contains ionization technology.

Technical Specs

  • Item Smoke Alarm with Hush(R)
  • Interconnection Capability No
  • Audible Alert 85 dB
  • Height 12.5 cm
  • Width 6"
  • Battery Backup 5 yr.
  • Hush Button Yes
  • Locking Pin No
  • Standards UPC:0-47871-40375-2
  • Manufacturers Warranty Length 5 yr.
  • Detection Method Ionization
  • Power Source 9 V Battery
  • Diameter 6"
  • Depth 1-1/2"
  • Digital Readout No
  • Features Ionization Technology, Battery Powered, Test Button, Hush(R) Button, Low Battery Indicator
  • Test Button Yes
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Includes 9v Battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list