!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESPIRATOR, UNIVERSAL, PP/PVC/POLYESTER/POLYISOPRENE/COTTON/AL, P100, 1/BAG

RESPIRATOR, UNIVERSAL, PP/PVC/POLYESTER/POLYISOPRENE/COTTON/AL, P100, 1/BAG

3M

RESPIRATOR, UNIVERSAL, PP/PVC/POLYESTER/POLYISOPRENE/COTTON/AL, P100, 1/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESPIRATOR, UNIVERSAL, PP/PVC/POLYESTER/POLYISOPRENE/COTTON/AL, P100, 1/BAG

RESPIRATOR, UNIVERSAL, PP/PVC/POLYESTER/POLYISOPRENE/COTTON/AL, P100, 1/BAG

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.00 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM8293
  • Mfr. Model # 8293
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 1424
  • Shipping Weight 0.092 lbs

Product Details

This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the P100 NIOSH rating and has a comfort polyvinyl chloride foam faceseal, a dual adjustable braided polyisoprene/cotton strap, adjustable aluminum nose clip, and polypropylene filter/buckles. There is one latex-free respirator in a bag.

Technical Specs

  • Item Disposable Respirator
  • NIOSH Rating P100
  • Mask Headstrap Type Dual, Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve Yes
  • Latex Content Latex Free
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Includes 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media
  • Mask Size M
  • Mask Material Polyester
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Metal Nose Clip
  • Face Seal Type Comfort
  • Colour White
  • Eyeshield Material None
  • Individually Packaged Yes
  • Standards NIOSH TC-84A-2561

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list