!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALF-FACEPIECE RESPIRATOR, S, REUSABLE, SILICONE, BAYONET, 4-POINT, VALVE

HALF-FACEPIECE RESPIRATOR, S, REUSABLE, SILICONE, BAYONET, 4-POINT, VALVE

3M

HALF-FACEPIECE RESPIRATOR, S, REUSABLE, SILICONE, BAYONET, 4-POINT, VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-FACEPIECE RESPIRATOR, S, REUSABLE, SILICONE, BAYONET, 4-POINT, VALVE

HALF-FACEPIECE RESPIRATOR, S, REUSABLE, SILICONE, BAYONET, 4-POINT, VALVE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM7501
  • Mfr. Model # 7501
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 1427
  • Shipping Weight 0.4 lbs

Product Details

This 7500-series small reusable half-facepiece respirator is made of silicone and comes in grey/blue. It has a four-point neoprene elastic/thermoplastic elastomer head harness and is configured for dual cartridges/supplied-air system. The respirator has a bayonet connection, a standard mask headstrap, and a resealable storage bag. It features a cool flow valve and an integrated drop-down suspension.

Technical Specs

  • Item Half Mask Respirator
  • Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
  • Cartridges Included No
  • NIOSH Rating Not Rated
  • Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M 7500 Series, 3M 7800S Series, 3M FF-400 Series, 3M Rugged Comfort 6500 Series
  • Configured For Cartridges, Supplied Air System
  • Disposable/ Reusable Reusable
  • Standards NIOSH, OSHA 29 CFR 1910.134
  • Facepiece Material Silicone
  • Mask Size S
  • Number of Cartridges Included 0
  • Series 7500
  • Respirator Connection Type Bayonet
  • Mask Headstrap Type Standard
  • Colour Blue, Grey
  • Includes None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list