!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTICULATE FILTER, GLASS FIBRE, 3 2/5X2 3/10 IN, P100 NIOSH, 2-PK

PARTICULATE FILTER, GLASS FIBRE, 3 2/5X2 3/10 IN, P100 NIOSH, 2-PK

3M

PARTICULATE FILTER, GLASS FIBRE, 3 2/5X2 3/10 IN, P100 NIOSH, 2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICULATE FILTER, GLASS FIBRE, 3 2/5X2 3/10 IN, P100 NIOSH, 2-PK

PARTICULATE FILTER, GLASS FIBRE, 3 2/5X2 3/10 IN, P100 NIOSH, 2-PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.70 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM7093B
  • Mfr. Model # 7093B
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This 5000-series particulate filter is made of glass fibre paper and comes in magenta. It has a bayonet respirator connection and meets the P100 NIOSH rating. The filter measures 3 2/5 length x 2 3/10 inches height. It is suitable for use with full-facepiece, half-facepiece respirator, and SureSeal facepiece. There are two filters in a pack.

Technical Specs

  • Item Particulate Filter
  • Standards NIOSH Approved
  • Colour Code Magenta
  • For Use With 5000 Series Respirator6000 Series Respirator, 6000 Series Cartridge7000 Series Respirator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list