!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALF-FACEPIECE RESPIRATOR, REUSABLE, TPE, M, 4-POINT, BAYONET, 1/BAG

HALF-FACEPIECE RESPIRATOR, REUSABLE, TPE, M, 4-POINT, BAYONET, 1/BAG

3M

HALF-FACEPIECE RESPIRATOR, REUSABLE, TPE, M, 4-POINT, BAYONET, 1/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-FACEPIECE RESPIRATOR, REUSABLE, TPE, M, 4-POINT, BAYONET, 1/BAG

HALF-FACEPIECE RESPIRATOR, REUSABLE, TPE, M, 4-POINT, BAYONET, 1/BAG

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.91 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM6200
  • Mfr. Model # 6200
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 1427
  • Shipping Weight 0.28 lbs

Product Details

This medium reusable half-facepiece respirator for mould/silica hazard is made of thermoplastic Elastomer and comes in grey. It has a bayonet respirator connection and is configured for dual cartridges. The respirator features a drop-down headstrap, Dual Airline-supplied-air, an exhalation valve, and a four-point head harness. It is compatible with welding shields and supplied-air systems.

Technical Specs

  • Item Half Mask Respirator
  • Head Harness Material Thermoplastic Elastomer
  • Cartridges Included No
  • NIOSH Rating Not Rated
  • Compatible with Brand and Series 3M 6000 Series, 3M 7000 Series, 3M 7500 Series, 3M 7800S Series, 3M FF-400 Series, 3M Rugged Comfort 6500 Series
  • Configured For Cartridges, Supplied Air System
  • Disposable/ Reusable Reusable
  • Standards NIOSH, OSHA 29 CFR 1910.134
  • Facepiece Material Thermoplastic Elastomer
  • Mask Size M
  • Number of Cartridges Included 0
  • Series 6000
  • Respirator Connection Type Bayonet
  • Mask Headstrap Type Drop Down
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list