!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVE NFPA FF STRUCTURAL WRITSLET

GLOVE NFPA FF STRUCTURAL WRITSLET

HONEYWELL

GLOVE NFPA FF STRUCTURAL WRITSLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE NFPA FF STRUCTURAL WRITSLET

GLOVE NFPA FF STRUCTURAL WRITSLET

HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HFRGL7500-2XL
  • Mfr. Model # GL7500-2XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Structural glove model 7500. Outer shell: thermo cowhide. Moisture barrier: polyurethane. Thermal liner: SEF. Pattern: 2-D. Thumb: wing. Cuff: 2-ply Nomex(R) Spandex wristlet with leather pull tab. Level of bloodborne pathogen protection: HNO. Certification: NFPA 1971. Size XX-Large.

Technical Specs

  • Item Firefighters Gloves
  • Size 2X-Large (11)
  • Colour Gold/White
  • Back Material Cowhide Leather
  • Thumb Style Wing
  • Standards NFPA 1971 2007
  • Cuff 2-Ply Nomex(R)
  • Application Structural
  • Palm Material Cowhide Leather
  • Lining SEF Thermal
  • Design 2D Pattern

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list