!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TARP POLYETHYLENE BLUE 20X30 FT

TARP POLYETHYLENE BLUE 20X30 FT

APPROVED VENDOR

TARP POLYETHYLENE BLUE 20X30 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARP POLYETHYLENE BLUE 20X30 FT

TARP POLYETHYLENE BLUE 20X30 FT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM22JC30
  • Mfr. Model # 22JC30
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 1743
  • Shipping Weight 8.97 lbs

Technical Specs

  • Tarp Item Tarp
  • Cut Size 20 x 30 ft
  • Tarp Finished Length 29 ft 4"
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Strength Standard Duty
  • Colour Blue
  • Grommet Spacing 24"
  • Thickness 3.2 mil
  • High-Visibility No
  • Tarp Material Polyethylene
  • Finished Size 19' x 29' 4"
  • Tarp Finished Width 19 ft
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Water Resistant/Waterproof Waterproof
  • Grommet Material Aluminum
  • Fabric Weight 2.2 oz./yd.
  • Breathable No
  • Insulated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list