!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXIT SIGN, EMERGENCY LIGHTS, WHITE, 1 OR 2 FACES, RED, INCANDESCENT, CEILING/END/WALL

EXIT SIGN, EMERGENCY LIGHTS, WHITE, 1 OR 2 FACES, RED, INCANDESCENT, CEILING/END/WALL

LUMAPRO

EXIT SIGN, EMERGENCY LIGHTS, WHITE, 1 OR 2 FACES, RED, INCANDESCENT, CEILING/END/WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN, EMERGENCY LIGHTS, WHITE, 1 OR 2 FACES, RED, INCANDESCENT, CEILING/END/WALL

EXIT SIGN, EMERGENCY LIGHTS, WHITE, 1 OR 2 FACES, RED, INCANDESCENT, CEILING/END/WALL

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6CGL7
  • Mfr. Model # 6CGL7
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 172
  • Shipping Weight 8.55 lbs

Product Details

Exit sign with battery back-up. Lamp type incandescent. Fixture wattage 5.4. 120/277 voltage. Housing material thermoplastic. Housing finish white. Number of sides 1 or 2. Lead calcium battery type. Test feature switch. Status indicator ready/lamp charge.

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Battery Chemistry Sealed Lead Acid
  • Emergency Illumination Time 90 min
  • Current 0.2 A
  • Lamp Head Shape Square
  • Lamp Head Light Source Incandescent
  • Maximum Operating Temperature 104 Degrees F
  • Mounting Location Ceiling, End, Wall
  • Number of Faces 1 or 2
  • Remote Capable No
  • Text Height 6 in
  • Voltage 120/277V AC
  • Recommended Single Fixture Spacing 14 ft
  • Overall Height 10 1/4 in
  • Housing Colour White
  • Fixture Wattage 13.1 W
  • Environmental Rating Damp Location
  • Directional Indicators Universal Field Selectable Chevrons
  • Standards NFPA Life Safety Code 101, UL 924
  • Battery Voltage 6V DC
  • Emergency Wattage 10.8 W
  • Emergency Battery Backup Yes
  • Lamp Wattage 5.4 W
  • Lamp Head Location Side
  • Lighting Technology Incandescent
  • Minimum Operating Temperature 50 Degrees F
  • Mounting Type Surface
  • Number of Lamp Heads 2
  • Text Colour Red
  • Text Stroke Width 3/4 in
  • Recommended Mounting Height 10 ft
  • Overall Depth 4 3/4 in
  • Overall Width 21 3/4 in
  • Housing Material Plastic
  • Includes Push Button
  • Background Colour White
  • Self Diagnostics No
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list