BATTERY,AA,IND ALKALINE, 4/PK
BATTERY,AA,IND ALKALINE, 4/PK
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial 1.5 volt alkaline AA battery, 4/pack
Technical Specs
- Battery Size AA
- Capacity - Batteries 3,000 mAh
- Battery Chemistry Alkaline
- Standard Battery Pack Size 24
- Min. Operating Temp. 0 Degrees F
- Standards ANSI, IEC
- Diameter 0.55 in
- Overall Height 1.96 in
- Battery Performance Everyday
- Standard Battery Series Industrial
- Voltage - Batteries 1.5V DC
- Max. Operating Temp. 130 Degrees F
- Shelf Life 10 yr
- Item AA Battery
- Height 1.92 in
Alternate Products
-
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.60
/ PACKAGE
-
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.88
/ PACKAGE
-
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.94
/ EACH
-
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.42
/ PACKAGE