!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET 60 GAL TWO DOOR MANUAL CLOS

CABINET 60 GAL TWO DOOR MANUAL CLOS

EAGLE MANUFACTURING COMPANY

CABINET 60 GAL TWO DOOR MANUAL CLOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET 60 GAL TWO DOOR MANUAL CLOS

CABINET 60 GAL TWO DOOR MANUAL CLOS

EAGLE MANUFACTURING COMPANY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EGL1962
  • Mfr. Model # 1962
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Product Details

Economy cabinet for Protectoseal series(TM). Manual closing doors model, 60 US gallon, 1 shelf, 65 inch by 31-1/4 inch by 31-1/4 inch, FM.

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Door Opening Height 62
  • Door Type Manual
  • Includes Flammable Warning Label
  • Standards OSHA, NFPA Code 30, FM
  • Number of Shelves 2
  • Colour Yellow
  • Door Opening Width 28-1/4
  • Finish High Gloss, Lead Free Powder Coat
  • Material Steel
  • Number of Doors 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list