!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
JAVEX 12PERC COMMERCIAL SOLUTIONS

JAVEX 12PERC COMMERCIAL SOLUTIONS

JAVEX

JAVEX 12PERC COMMERCIAL SOLUTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JAVEX 12PERC COMMERCIAL SOLUTIONS

JAVEX 12PERC COMMERCIAL SOLUTIONS

JAVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLO01193
  • Mfr. Model # 01193
  • UNSPSC # 47131807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.59 lbs
Suggested Replacement Product
CLOROX ULTRA BLEACH 3.58 L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.08 / EACH

EHC: EHC :

Product Details

Bleach, 5 L. Controls bacteria and algae in water systems. Sanitizes floors, walls, counter tops and hard surfaces. 10.3% sodium hypochlorite. NSF 60 certification. CFIA certified for direct food contact. PCP #0.29183 (pest control product #).

Technical Specs

  • Item Javex 12(R) Bleach
  • Net Weight 18.9

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list