!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, GRY/CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, GRY/CLEAR, CSA, UV, UNIVERSAL, UNISEX

3M

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, GRY/CLEAR, CSA, UV, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, GRY/CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, PLASTIC/PC, ANTI-FOG, GRY/CLEAR, CSA, UV, UNIVERSAL, UNISEX

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBTGG501SGAF
  • Mfr. Model # GG501SGAF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 1287
  • Shipping Weight 0.1 lbs

Product Details

These GoggleGear 500 safety goggles with 99.9% UV protection have a plastic wraparound frame that comes in grey. They have a polycarbonate anti-fog anti-scratch polycarbonate clear lens that meets the CSA Z94.3 standard. The universal unisex goggles have indirect ventilation and include an adjustable strap with an elastic band.

Technical Specs

  • Adjustable Locations Strap
  • Application General Purpose
  • Eyewear Size Universal
  • Frame Material Plastic
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Series 500
  • Venting Type Indirect
  • ANSI Dust/Splash Rating D3, D4
  • Band Material Elastic
  • Frame Colour Gray
  • Frame Style Wraparound
  • Includes Adjustable Strap
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Item Safety Goggles
  • Lens Colour Clear
  • Nose Bridge Material Plastic
  • Standards ANSI
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list