!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (7), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

COATED GLOVES, S (7), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

HYFLEX

COATED GLOVES, S (7), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

COATED GLOVES, S (7), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL11-800-7
  • Mfr. Model # 11-800-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1359
  • Shipping Weight 0.05 lbs

Product Details

Dipped Foam gloves for general assembly and handling small parts, provides the highest level of comfort and protection. Resistant to snags and abrasions, and provides excellent grip in light oil applications, size 7.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards ANSI/ASTM/EN388 3111
  • Palm Type Grip Coated
  • Double-Dipped No
  • Electrostatic Properties Insulative
  • Cuff Style Knit
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 8 in
  • Glove Lining Material Nylon
  • Glove Coating Finish Sandy
  • Reversible No
  • Series HyFlex 11-800
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Level A1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3131A
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 15 ga
  • Silicone-Free Yes
  • Colour Grey, White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list