!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S FIREFIGHTER BOOTS, SIZE 7, RUBBER, BLACK/YLW, CSA, 16 IN H, FLAME-RETARDANT

MEN'S FIREFIGHTER BOOTS, SIZE 7, RUBBER, BLACK/YLW, CSA, 16 IN H, FLAME-RETARDANT

VIKING

MEN'S FIREFIGHTER BOOTS, SIZE 7, RUBBER, BLACK/YLW, CSA, 16 IN H, FLAME-RETARDANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FIREFIGHTER BOOTS, SIZE 7, RUBBER, BLACK/YLW, CSA, 16 IN H, FLAME-RETARDANT

MEN'S FIREFIGHTER BOOTS, SIZE 7, RUBBER, BLACK/YLW, CSA, 16 IN H, FLAME-RETARDANT

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.43 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALMVW91-7
  • Mfr. Model # VW91-7
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

These Firefighter black/yellow, men's size 7 chainsaw boots are made of flame-retardant rubber with non-woven para/meta-aramid lining. They are abrasion/chemical-resistant and meet CSA/ASTM standards. The snug-fit boots with orthotic insole have 18kV electric shock-resistance, NJV outsole, and 16-inch height. They are suitable for forest fire workers.

Technical Specs

  • Fire and Rescue Application Structural
  • Fire and Rescue Boot Compliance ASTM F2413-11, CSA Z195-14
  • Footwear Width M
  • Chain Saw Cut Resistant Yes
  • Waterproof Yes
  • Style Number VW91
  • Footwear Construction Type Vulcanized
  • Heel Height 1 in or Greater
  • Resists Electric Shock, Flame, Abration, Chemical, Slip
  • Footwear Size 7
  • Insulation Type None
  • Metatarsal Guard Internal
  • Outsole Material Rubber
  • Shank Material Steel
  • Upper Material Rubber
  • Insulated No
  • Size 7
  • Gender Men's
  • Toe Type Steel
  • Footwear Closure Type Pull-On
  • Colour Black, Yellow
  • Footwear Sole Pattern Lug
  • Boot Height 16 in
  • Closure Type Pull-On
  • Height 14 in
  • Item Firefighter Chainsaw Boot
  • Midsole Material Rubber
  • Product Type Firefighter Chain Saw Boots
  • Standards CSA Z195-09 Class 1, CSA Omega, CSA Green Fir Tree Class 3, ASTM F2413-11, NFPA 1971-2013

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list