!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ 7/SM, PREMIUM COWHIDE, PR

LEATHER DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ 7/SM, PREMIUM COWHIDE, PR

BOB DALE

LEATHER DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ 7/SM, PREMIUM COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ 7/SM, PREMIUM COWHIDE, PR

LEATHER DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ 7/SM, PREMIUM COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.76 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALG1581-9
  • Mfr. Model # 20-1-1581-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.175 lbs

Product Details

Steer a vehicle or piece of equipment easily with the protection of these premium driver/roper gloves made of smooth grain cowhide. The inset keystone thumbs and sewn-in elastic at the back, make them fit snugly and comfortably. These size 7/small gloves are sold as a pair.

Technical Specs

  • Item Leather Gloves
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha S
  • Includes Double Palm No
  • Glove Cut Gunn
  • Reflective Backing No
  • Colour Tan
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Glove Length 9 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 7
  • Palm Colour Beige
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list